Camera Mount, Corner Pole Mount

SPECO TECHNOLOGIES| Zoro #: G0249557| Mfr #: CPSD10X

$34.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.Color: WhiteMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249557 Mfr #: CPSD10X
Load Capacity: 15 lb.Color: White
Material: AluminumMounting: Corner/Pole
Function: Video Surveillance Camera Mounting DeviceHeight: 8"
Fits: 5JGJ8For Use With: 36K082 & HTSD12X
Includes: Mounting hardwareItem: Corner Camera Pole Mount
Length: 9"Characteristics: Optional Corner Pole Mount For Speed Dome
Width: 6"Depth: 4"
Country of Origin (subject to change): Korea, Republic of

Description

Corner Camera Pole Mount, For Use With 36K082 & HTSD12X, Fits 5JGJ8, Material Aluminum, Load Capacity 15 lb., Mounting Corner/Pole, Height 8 In., Depth 4 In., Width 6 In., Length 9 In., Color White, Voltage -, Function Video Surveillance Camera Mounting Device, Characteristics Optional Corner Pole Mount For Speed Dome, Includes Mounting Hardware

Reviews