Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Mount, Universal, Black

  • Zoro #: G4311916
  • Mfr #: CST100
$7.19 /ea

Order in multiples of 2

  • For Use With: Mfr. No. VIP2D2, VIP2D2M, VIP3D2M, VIP2PTZ12X
  • Mounting: Universal
  • Waterproof: Yes
See full product details
Orders over $75 ship free.

Speco Technologies #CST100 Specifications

  • Zoro #: G4311916
  • Mfr #: CST100
For Use With: Mfr. No. VIP2D2, VIP2D2M, VIP3D2M, VIP2PTZ12X Mounting: Universal
Waterproof: Yes Fits: Analog Video Surveillance Cameras
Color: Black Width: 3 1/4 in
Load Capacity: 10 lb Height: 1 in
Length: 2 3/4 in Item: Camera Mount
Includes: MOUNTING HARDWARE Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera Mount, For Use With Mfr. No. VIP2D2, VIP2D2M, VIP3D2M, VIP2PTZ12X, Fits Analog Video Surveillance Cameras, Load Capacity 10 lb, Mounting Universal, Height 1 in, Width 3 1/4 in, Length 2 3/4 in, Color Black, Waterproof Yes, Includes Mounting Hardware

Reviews of Speco Technologies #CST100