CCTV Camera Varifocal Lens, 2.8-12mm

SPECO TECHNOLOGIES| Zoro #: G0963803| Mfr #: VF2.812DC

$52.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Analog
Function: Visible and Infrared Wavelength Ranges
For Use With: C and CS Mount Cameras
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963803 Mfr #: VF2.812DC
Type: AnalogFunction: Visible and Infrared Wavelength Ranges
For Use With: C and CS Mount CamerasAperture Ratio: f/1.4
Focal Length (mm): 2.8 to 12Item: CCTV Camera Varifocal Lens
Country of Origin (subject to change): China

Description

CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.4, Visible and Infrared Wavelength Ranges, -, For Use With C and CS Mount Cameras

Reviews