KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CCTV Camera Varifocal Lens, 6-60mm

SPECO TECHNOLOGIES| Zoro #: G1281971| Mfr #: VF660DC

$70.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Analog
Item: CCTV Camera Varifocal Lens
Aperture Ratio: f/1.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281971 Mfr #: VF660DC
Type: AnalogItem: CCTV Camera Varifocal Lens
Aperture Ratio: f/1.6For Use With: C and CS Mount Cameras
Function: Visible and Infrared Wavelength RangesFocal Length (mm): 6 to 60
Country of Origin (subject to change): China

Description

CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 6 to 60, Aperture Ratio f/1.6, Visible and Infrared Wavelength Ranges, -, For Use With C and CS Mount Cameras

Reviews