BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CCTV CAT5E Converter, PK2

SPECO TECHNOLOGIES| Zoro #: G1973343| Mfr #: VIDCAT2

$41.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/2"Item: CAT5E ConverterHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973343 Mfr #: VIDCAT2
Width: 5-1/2"Item: CAT5E Converter
Height: 2"Function: Allows Transmission of Video and Power Over 600' of CAT-5E Cable.
Length: 3-1/2"Camera Inputs: 1
For Use With: All Speco B&W and Color CamerasCountry of Origin (subject to change): Taiwan, Province of China

Description

CAT5E Converter, For Use With All Speco B&W and Color Cameras, Height 2 In., Width 5-1/2 In. , Length 3-1/2 In., Allows Transmission of Video and Power Over 600' of CAT-5E Cable., Camera Inputs 1, Package Quantity 2

Reviews