Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Video Recorder, Channels 16, 2 TB

  • Zoro #: G1858582
  • Mfr #: D16VX2TB
$527.29
  • Power Consumption: 12V DC @ 5A
  • Width: 11 13/16 in
  • Operating Temp.: 41 Degrees to 104 Degrees F
See full product details
This item ships free.

Speco Technologies #D16VX2TB Specifications

  • Zoro #: G1858582
  • Mfr #: D16VX2TB
Power Consumption: 12V DC @ 5A Width: 11 13/16 in
Operating Temp.: 41 Degrees to 104 Degrees F Type: HD-TVI Analog, VX Series
Viewing Types: Date/Time, Event, Museum, EZ Search, Archive, Log, Smartphone Resolution: 2688 x 1520, 2304 x 1296, 1920 x 1080
Connection: 10/100/1000 Base-TX Dwell Time Settings: 1 sec to 20 min(Pre) / 1 sec to 60 sec(Post)
Includes: Mouse, Remote Control, Power Supply Depth: 9 29/32 in
Characteristics: Digital Deterrent, Free Mobile Apps, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T. Check, Free CMS, Free DDNS Voltage Rating: 12V DC
Item: Digital Video Recorder Camera Inputs: 16
Format Type: H.264 Max. Frames Per Second: 240
Number of Channels: 16 Height: 2 in
Recording Time: Variable Recording Modes: Continuous, Schedule, Motion, Sensor, Manual
Hard Drive Size: 2 TB Video Export Function: USB, External HDD, Network
Monitor Capacity: HDMI, VGA, CVBS, SPOT Max. Frames per Second: 240
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Digital Video Recorder, VX Series, HD-TVI Analog, Height 2 In., Width 11-13/16 In., Depth 9-29/32 In., Max. Frames Per Second 30, Power Consumption 12VDC @ 5A, Voltage Rating 12VDC, 10/100/1000 Base-TX Connection, Number of Channels 16, Camera Inputs 16, Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080, Recording Time Varies, Hard Drive Size 2 TB, Video Export Function USB, External HDD, Network

Reviews of Speco Technologies #D16VX2TB