Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
  • Zoro #: G6870193
  • Mfr #: LB1
$180.95
  • Item: DVR Lock Box
  • Material: 16 Gauge Steel
  • Includes: Power Supply Cord, Keys
See full product details
This item ships free.

Speco Technologies #LB1 Specifications

  • Zoro #: G6870193
  • Mfr #: LB1
Item: DVR Lock Box Material: 16 Gauge Steel
Includes: Power Supply Cord, Keys Size: 21 in W x 21 in L x 8 in H
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

DVR Lock Box, Material 16 Gauge Steel, Size 21 in. W x 21 in. L x 8 in. H, Includes Power Supply Cord, Keys

Reviews of Speco Technologies #LB1