Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NVR Kit, 8 Channels, 2 TB Hard Drive Size

  • Zoro #: G3946404
  • Mfr #: ZIPK8T2
$804.84 10% off
$718.18
  • DVR Height: 2 7/64 in
  • DVR Width: 11 13/16 in
  • Format Type: H.265
See full product details
This item ships free.

Speco Technologies #ZIPK8T2 Specifications

  • Zoro #: G3946404
  • Mfr #: ZIPK8T2
DVR Height: 2 7/64 in DVR Width: 11 13/16 in
Format Type: H.265 Features: Built-In PoE, IK10 Vandal Resistant Compliance, Indoor/Outdoor, Preset Image Modes
Cable Length: 60 ft Camera Height: 3 23/64 in
Min. Light Level: 0 Lux Number of Channels: 8
Includes: (6)Turret Cameras, NVR, (5) Ethernet Cables, Remote Control, HDMI Cable DVR Depth: 8 29/32 in
Lens: Fixed Cable Type: Ethernet
Camera Resolution: 2560 x 1920 Camera Diameter: 3 35/64 in
Recording Time: Variable, Depends On Camera Used Hard Drive Size: 2 TB
Recorder Voltage: 48V DC Item: Network Video Recorder Kit
Recording Modes: Continuous, Manual, Motion, Schedule, Sensor, Smart, Remote Focal Length: 2.8 mm
Camera Voltage: 12V DC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Network Video Recorder Kit, Camera Resolution 2560 x 1920, Number of Channels 8, Hard Drive Size 2 TB, Lens Fixed, Includes (6)Turret Cameras, NVR, (5) Ethernet Cables, Remote Control, HDMI Cable, Cable Length 60 ft, Cable Type Ethernet, Camera Height 3 23/64 in, Camera Diameter 3 35/64 in, DVR Height 2 7/64 in, DVR Depth 8 29/32 in, DVR Width 11 13/16 in, Focal Length 2.8 mm, Format Type H.265, Min. Light Level 0 Lux, Camera Voltage 12V DC, Recorder Voltage 48V DC

Reviews of Speco Technologies #ZIPK8T2