Outdoor Camera Housing, Traditional

SPECO TECHNOLOGIES| Zoro #: G1195397| Mfr #: VCH400HBMT

$40.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195397 Mfr #: VCH400HBMT
Power Source: Requires 24VAC Power Supply Not IncludedFunction: Mounting Traditional Cameras Outside
Item: Outdoor Camera HousingHeight: 4"
Width: 5-1/2"Depth: 15-1/4"
Characteristics: Outdoor Weatherproof Camera HousingIncludes: Heater and Built-In Blower
Material: AluminumLength: 16-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Outdoor Camera Housing, For Use With 22A892, 25DT96, 49N861, VL611C, HDT471, HTINTT5H & VLINTT5, Height 4 In., Width 5-1/2 In., Depth 15-1/4 In., Length 16-3/4 In., Body Material Aluminum, Power Source Requires 24VAC Power Supply Not Included, Outdoor Weatherproof Camera Housing, Mounting Traditional Cameras Outside, Includes Heater and Built-In Blower

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.