15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Outdoor Camera Housing, Traditional

SPECO TECHNOLOGIES| Zoro #: G0436651| Mfr #: VCH400MT

$35.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436651 Mfr #: VCH400MT
Includes: 11" Mounting BracketHeight: 4"
Length: 16-3/4"Material: Aluminum
Item: Outdoor Camera HousingFunction: Mounting Traditional Cameras Outside
Depth: 15-1/4"Characteristics: Outdoor Weatherproof Camera Housing
Width: 5-1/2"Country of Origin (subject to change): China

Product Description

Outdoor Camera Housing, For Use With 22A892, 25DT96, 49N861, VL611C, HDT471, HTINTT5H & VLINTT5, Height 4 In., Width 5-1/2 In., Depth 15-1/4 In., Length 16-3/4 In., Body Material Ivory Aluminum, Outdoor Weatherproof Camera Housing, Mounting Traditional Cameras Outside, Includes 11 In. Mounting Bracket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.