SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Outdoor Color Camera, IR Bullet

SPECO TECHNOLOGIES| Zoro #: G0739444| Mfr #: VL62

$102.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Day/Night Capable: Day/NightLength (In.): 4-1/2Width (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739444 Mfr #: VL62
Day/Night Capable: Day/NightLength (In.): 4-1/2
Width (In.): 2S/N Ratio (dB): More than 52dB
For Use With: Waterproof Bullet Camera, CCTV, Color, Wide Angle Lens, Voltage 12VDC, Length 3 In, Width 2 In, Height 2 In, Focal Length 4.0 mm, Minimum Light Level 0.0 Lux, Line Resolution 420, 12VDC Included, Power Consumption 130mA @ 12VDC LEDs Off, 230mA @ 12VDC LEDs On, Ceiling, Surface, or Wall Mount, 16 Infrared LEDs Illuminate to 40 FtIncludes: Sunshield, Mounting Bracket, and Power Supply
Min. Light Level (Lux): 0.0 IR On, 0.001 IR OffCamera Body Color: Black
Power Consumption: 90mA LEDs Off, 160mA LEDs OnVoltage: 12VDC
Illumination: 12 IR LEDs @ 60 ft.Exposure Conditions: -4 to 122 Degrees F/ 20% to 90% RH
Display: ColorPower Supply: 12VDC Included
Focal Length (mm): 4.0Pixels: 976(H) x 494(V)
Scanning: 2:1 interlaceType: 960H IR Bullet
Mount: Ceiling, Surface, WallHeight (In.): 2
Item: Outdoor Color CameraLens: Fixed
Line Resolution: 700Country of Origin (subject to change): China

Description

Outdoor Color Camera,IR Bullet,Fixed Lens,Voltage 12VDC,Length (In.) 4-1/2,Width (In.) 2,Height (In.) 2,Focal Length (mm) 4.0,Min. Light Level (Lux) 0.0 IR On, 0.001 IR Off,Line Resolution 700,Power Supply 12VDC Included,Power Consumption 90mA LEDs Off, 160mA LEDs On,Ceiling, Surface, Wall Mount,S/N Ratio (dB) More Than 52dB,2:1 Interlace Scanning,976(H) x 494(V) Pixels,Illumination 12 IR LEDs @ 60 ft.,Includes Sunshield, Mounting Bracket, and Power Supply

Reviews