PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Passive Video Transceiver, 16 Channel

SPECO TECHNOLOGIES| Zoro #: G1911357| Mfr #: UTP16P

$321.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Passive Video TransceiverLength: 22"Function: Used for up to 3,200' Range with No Power Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911357 Mfr #: UTP16P
Item: Passive Video TransceiverLength: 22"
Function: Used for up to 3,200' Range with No Power RequiredWidth: 10"
Height: 3-3/4"For Use With: 3AEA8
Includes: MOUNTING HARDWARECamera Inputs: 16
Country of Origin (subject to change): Taiwan, Province of China

Description

Passive Video Transceiver, For Use With 3AEA8, Height 3-3/4 In., Width 10 In., Length 22 In., Used for up to 3,200' Range with No Power Required, Camera Inputs 16, Includes Mounting Hardware

Reviews