KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Speakers, 8 In, In-Ceiling, PK2

SPECO TECHNOLOGIES| Zoro #: G0572171| Mfr #: SPCBC8

$68.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 10-3/4
Impedance (Ohms): 8
Tweeter Composition: Titanium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572171 Mfr #: SPCBC8
Overall Length (In.): 10-3/4Impedance (Ohms): 8
Tweeter Composition: TitaniumWatt (RMS): 40
Item: In-Ceiling SpeakerOverall Width (In.): 10-3/4
Woofer Dia. (In.): 8Package Quantity: 2
Overall Height (In.): 8Max. Wattage: 80
Weight (Lbs.): 3.5Frequency Response: 45Hz to 21,000Hz
Tweeter Dia. (In.): 1/2Woofer Composition: Mineral Polymer
Country of Origin (subject to change): China

Description

In-Ceiling Speaker, Overall Height 8 In, Overall Width 10 In, Overall Length 10 In, Tweeter Dia 1/2 In, Tweeter Composition Titanium, Woofer Dia 8 In, Woofer Composition Mineral Polymer, 40 Watt (RMS), Max Wattage 80, Impedance 8 Ohms, Frequency Response 45Hz-21kHz, Weight 3.5 Lbs, Package Quantity 2

Reviews