Speakers, Black, 11 In., PK2

SPECO TECHNOLOGIES| Zoro #: G1826212| Mfr #: SP6AWXT

$145.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826212 Mfr #: SP6AWXT
Item: Speakers With TransformerType: Indoor/Outdoor
Overall Height (In.): 11Overall Width (In.): 7
Overall Length (In.): 6-3/4Enclosure Color: Black
Enclosure Material: ABSTweeter Dia. (In.): 1
Tweeter Composition: SilkWoofer Dia. (In.): 6-1/2
Woofer Composition: PolypropyleneWatt (RMS): 50
Max. Wattage: 100Sensitivity (dB): 90dB 1w/1m
Impedance (Ohms): 8 ohmTransformer Settings: 70V
Power Taps @ 75V: 25W, 15W, 10W, 5W, 2.5W & 8 OhmFrequency Response: 60Hz to 20kHz
Weight (Lbs.): 6.6Country of Origin (subject to change): China

Product Description

Speakers With Transformer, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure Color Black, Enclosure Material ABS, Tweeter Dia. 1 In., Silk Dome Tweeter, Woofer Dia. 6 1/2 In., Polypropylene Woofer, 50 Watt (RMS), Max. Wattage 100, Sensitivity 90dB 1w/1m dB, Impedance 8 ohm Ohms, Transformer Settings 70V, 25W, 15W, 10W, 5W, 2.5W & 8 Ohm Power Taps @ 75V, Frequency Response 60Hz-20kHz, Weight 6.6 Lbs., Package Quantity 2
Save 15%. Sign up for Z-mail.