Speakers, Indoor/Outdoor, Black, 11 In., PK2

SPECO TECHNOLOGIES| Zoro #: G2160995| Mfr #: SP6AWX

$127.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height (In.): 11
Tweeter Dia. (In.): 1
Enclosure Material: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160995 Mfr #: SP6AWX
Overall Height (In.): 11Tweeter Dia. (In.): 1
Enclosure Material: ABSWeight (Lbs.): 5.5
Woofer Composition: PolypropyleneWatt (RMS): 50
Enclosure Color: BlackPackage Quantity: 2
Max. Wattage: 100Impedance (Ohms): 8 ohm
Sensitivity (dB): 90dB 1w/1mOverall Width (In.): 7
Frequency Response: 60Hz to 20kHzType: Indoor/Outdoor
Overall Length (In.): 6-3/4Woofer Dia. (In.): 6-1/2
Item: SpeakersTweeter Composition: Silk
Country of Origin (subject to change): China

Description

Speakers, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure Color Black, Enclosure Material ABS, Tweeter Dia. 1 In., Silk Dome Tweeter, Woofer Dia. 6 1/2 In., Polypropylene Woofer, 50 Watt (RMS), Max. Wattage 100, Sensitivity 90dB 1w/1m dB, Impedance 8 ohm Ohms, Frequency Response 60Hz-20kHz, Weight 5.5 Lbs., Package Quantity 2

Reviews