HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Speakers, Indoor/Outdoor, Black, 9 In., PK2

SPECO TECHNOLOGIES| Zoro #: G0557663| Mfr #: SP5AWX

$117.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height (In.): 9
Tweeter Dia. (In.): 3/4
Enclosure Material: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557663 Mfr #: SP5AWX
Overall Height (In.): 9Tweeter Dia. (In.): 3/4
Enclosure Material: ABSWeight (Lbs.): 4.3
Woofer Composition: PolypropyleneWatt (RMS): 40
Enclosure Color: BlackPackage Quantity: 2
Max. Wattage: 80Impedance (Ohms): 8 ohm
Sensitivity (dB): 88 dB 1 w/1mOverall Width (In.): 6
Frequency Response: 75Hz to 20kHzType: Indoor/Outdoor
Overall Length (In.): 6-1/4Woofer Dia. (In.): 5-1/4
Item: SpeakersTweeter Composition: Silk
Country of Origin (subject to change): China

Description

Speakers, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4 In., Enclosure Color Black, Enclosure Material ABS, Tweeter Dia. 3/4 In., Silk Dome Tweeter, Woofer Dia. 5 1/4 In., Polypropylene Woofer, 40 Watt (RMS), Max. Wattage 80, Sensitivity 88 dB 1 w/1m dB, Impedance 8 ohm Ohms, Frequency Response 75Hz-20kHz, Weight 4.3 Lbs., Package Quantity 2

Reviews