KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Speakers, Indoor/Outdoor, White, 9 In., PK2

SPECO TECHNOLOGIES| Zoro #: G1733767| Mfr #: SP5AWXTW

$139.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6-1/4
Type: Indoor/Outdoor
Impedance (Ohms): 8 ohm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733767 Mfr #: SP5AWXTW
Overall Length (In.): 6-1/4Type: Indoor/Outdoor
Impedance (Ohms): 8 ohmWoofer Composition: Polypropylene
Tweeter Composition: SilkEnclosure Color: White
Watt (RMS): 40Enclosure Material: ABS
Power Taps @ 75V: 20W, 12W, 7.5W, 4W, 2W & 8 OhmSensitivity (dB): 88 dB 1 w/1m
Item: Speakers With TransformerOverall Width (In.): 6
Woofer Dia. (In.): 5-1/4Package Quantity: 2
Overall Height (In.): 9Max. Wattage: 80
Weight (Lbs.): 5.3Frequency Response: 75Hz to 20kHz
Tweeter Dia. (In.): 3/4Transformer Settings: 70V
Country of Origin (subject to change): China

Description

Speakers With Transformer, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4 In., Enclosure Color White, Enclosure Material ABS, Tweeter Dia. 3/4 In., Silk Dome Tweeter, Woofer Dia. 5 1/4 In., Polypropylene Woofer, 40 Watt (RMS), Max. Wattage 80, Sensitivity 88 dB 1 w/1m dB, Impedance 8 ohm Ohms, Transformer Settings 70V, 20W, 12W, 7.5W, 4W, 2W & 8 Ohm Power Taps @ 75V, Frequency Response 75Hz-20kHz, Weight 5.3 Lbs., Package Quantity 2

Reviews