KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Speakers, White, 11 In., PK2

SPECO TECHNOLOGIES| Zoro #: G1211497| Mfr #: SP6AWXTW

$147.74 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6-3/4
Type: Indoor/Outdoor
Impedance (Ohms): 8 ohm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211497 Mfr #: SP6AWXTW
Overall Length (In.): 6-3/4Type: Indoor/Outdoor
Impedance (Ohms): 8 ohmWoofer Composition: Polypropylene
Tweeter Composition: SilkEnclosure Color: White
Watt (RMS): 50Enclosure Material: ABS
Power Taps @ 75V: 25W, 15W, 10W, 5W, 2.5W & 8 OhmSensitivity (dB): 90dB 1w/1m
Item: Speakers With TransformerOverall Width (In.): 7
Woofer Dia. (In.): 6-1/2Package Quantity: 2
Overall Height (In.): 11Max. Wattage: 100
Weight (Lbs.): 6.6Frequency Response: 60Hz to 20kHz
Tweeter Dia. (In.): 1Transformer Settings: 70V
Country of Origin (subject to change): China

Description

Speakers With Transformer, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure Color White, Enclosure Material ABS, Tweeter Dia. 1 In., Silk Dome Tweeter, Woofer Dia. 6 1/2 In., Polypropylene Woofer, 50 Watt (RMS), Max. Wattage 100, Sensitivity 90dB 1w/1m dB, Impedance 8 ohm Ohms, Transformer Settings 70V, 25W, 15W, 10W, 5W, 2.5W & 8 Ohm Power Taps @ 75V, Frequency Response 60Hz-20kHz, Weight 6.6 Lbs., Package Quantity 2

Reviews