Spectra Premium Ind
A/C Condenser, 7-3669
- Zoro #: G5398161
- Mfr #: 7-3669

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $98.42
Spectra Premium Ind #7-3669 Specifications
- Zoro #: G5398161
- Mfr #: 7-3669
- Country of Origin (subject to change): China
Description
Our AC condensers are reverse engineered to ensure proper fit upon installation and supplied in the same construction style of the OEM. Units are manufactured with the highest quality materials with emphasis on specialty testing to ensure leak-free and reduced movement and vibration. Spectra Premium a/c condenser's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c condenser's for virtually every automobile on the road today.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Spectra Premium Ind #7-3669
Explore more
- Spectra Premium Ind A/C Condenser, 7-4904 7-4904
- Spectra Premium Ind A/C Condenser 2004-2005 Subaru Impreza 2.0L, 7-3392 7-3392
- Spectra Premium Ind A/C Condenser, 7-3298 7-3298
- Spectra Premium Ind A/C Condenser, 7-4722 7-4722
- Spectra Premium Ind A/C Condenser, 7-4660 7-4660
- Spectra Premium Ind A/C Condenser 2008-2010 Toyota Highlander, 7-3684 7-3684
- Spectra Premium Ind A/C Condenser 1993-1998 Nissan Quest 7-4486
- Spectra Premium Ind A/C Condenser 1998-2000 Honda Civic 1.6L, 7-4730 7-4730
- Osc A/C Condenser, 4953 4953
- Motorcraft A/C Condenser, YJ-645 YJ-645
- Osc A/C Condenser 2010-2015 Lexus RX450h, 3797 3797
- Spectra Premium Ind Automotive Heating & Air Conditioning