Spectra Premium Ind
A/C Condenser, 7-4719
- Zoro #: G2991108
- Mfr #: 7-4719

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $112.79
Spectra Premium Ind #7-4719 Specifications
- Zoro #: G2991108
- Mfr #: 7-4719
- Country of Origin (subject to change): China
Description
Our AC condensers are reverse engineered to ensure proper fit upon installation and supplied in the same construction style of the OEM. Units are manufactured with the highest quality materials with emphasis on specialty testing to ensure leak-free and reduced movement and vibration. Spectra Premium a/c condenser's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c condenser's for virtually every automobile on the road today.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Spectra Premium Ind #7-4719
Explore more
- Spectra Premium Ind A/C Condenser 2003-2008 Mazda 6 2.3L 3.0L, 7-3220 7-3220
- Spectra Premium Ind A/C Condenser, 7-3331 7-3331
- Spectra Premium Ind A/C Condenser 2002-2005 Ford Explorer V6 V8, 7-3056 7-3056
- Spectra Premium Ind A/C Condenser, 7-4312 7-4312
- Spectra Premium Ind A/C Condenser 2002-2006 Nissan Sentra 2.5L, 7-3099 7-3099
- Spectra Premium Ind A/C Condenser 2005 Chevrolet Equinox, 7-3245 7-3245
- Spectra Premium Ind A/C Condenser, 7-3011 7-3011
- Spectra Premium Ind A/C Condenser, 7-4295 7-4295
- Osc A/C Condenser 1990-1993 Honda Accord 2.2L, 4237 4237
- Osc A/C Condenser 1997-2000 Jeep Cherokee 2.5L, 4895 4895
- Osc A/C Condenser, 4085 4085
- Spectra Premium Ind Automotive Heating & Air Conditioning