- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic Valves
- /
- Solenoid Air Control Valves
- /
- Engine Variable Valve Timing (VVT) Solenoid, VTS1009
Spectra Premium Ind
Engine Variable Valve Timing (VVT) Solenoid, VTS1009
- Zoro #: G5591249
- Mfr #: VTS1009

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $106.16
Spectra Premium Ind #VTS1009 Specifications
- Zoro #: G5591249
- Mfr #: VTS1009
- Country of Origin (subject to change): Unknown
Description
Spectra Premium engine variable valve timing (vvt) solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine variable valve timing (vvt) solenoid's for virtually every automobile on the road today. Spectra Premium engine variable valve timing (vvt) solenoid's are available for on and off road use and are designed for all weather conditions.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Spectra Premium Ind #VTS1009
Explore more
- ARO Solenoid Air Control Valve, 18mm, 24VDC M812SD-024-D
- ARO Valve, Alpha Series, A422PS A422PS
- FESTO On-Off Valve MS6N-EE-1/2-V230 MS6N-EE-1/2-V230
- FESTO Solenoid Valve VZWF-L-M22C-N2-500-3AP4-6-R1 VZWF-L-M22C-N2-500-3AP4-6-R1
- FESTO Manifold Block MHP2-PR8-3 MHP2-PR8-3
- Spectra Premium Ind Pneumatic Valves