Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 oz. Aerosol Indoor/Outdoor Insect Killer

  • Zoro #: G4017846
  • Mfr #: 96235
$7.48
  • Item: Insect Killer
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Form: Aerosol
See full product details
Orders over $75 ship free.

Spectracide #96235 Specifications

  • Zoro #: G4017846
  • Mfr #: 96235
  • Item: Insect Killer
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Form: Aerosol
  • Size: 16 oz
  • Targeted Insects: Houseflies, Fruit Flies, Mosquitoes, Wasps, Hornets, Yellow Jackets, Gnats, Skipper Flies, Moths, Cockroaches, Waterbugs, Palmetto Bugs, Silverfish, Firebrats, Crickets, Spiders, Scorpions, Millipedes, Centipedes, Sowbugs, Stink Bugs, Boxelder Bugs, Pillbugs
  • Insect Group: Flying and Crawling
  • Insect Control Type: Kills
  • Type: Insect Killer
  • DEET Concentration: DEET-Free
  • Active Ingredients: Permethrin, Piperonyl Butoxide, Pyrethrin
  • Standards: EPA registered
  • Dilution Ratio: Ready to Use
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insect Killer, Insect Control Type Kills, Crawling, Targeted Insects Ants, Roaches, Spiders, Form Aerosol, Size 16 oz, Active Ingredients Permethrin, Piperonyl Butoxide, Pyrethrin, Indoor/Outdoor, Standards EPA Registered, Dilution Ratio Ready to Use

Restrictions and Compliance

Hazardous material

Reviews of Spectracide #96235