October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

15 oz. Aerosol Indoor/Outdoor Ant Killer

  • Zoro #: G0071261
  • Mfr #: HG-51200

$3.56

Details
  • Insect Control Type: Kills
  • Type: Ant Killer
  • DEET Concentration: DEET-Free
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Spectracide #HG-51200 Specifications

  • Zoro #: G0071261
  • Mfr #: HG-51200
Insect Control Type: Kills Type: Ant Killer
DEET Concentration: DEET-Free Targeted Insects: Ants, Cockroaches, Crickets, Firebrats, Silverfish, Sowbugs, Spider, Scorpions
Dilution Ratio: Ready to Use Indoor/Outdoor Usage: Indoor/Outdoor
Active Ingredients: Lambda Cyhalothrin Form: Aerosol
Size: 15 oz. Insect Group: Flying and Crawling
Item: Ant Killer Country of Origin (subject to change): Multiple

Description

Widen out your approach to pest solutions at Zoro with insect repellents, bug killer accessories, fly traps, glue traps and bed bug killers, too. Here are some important details for Spectracide Ant Killer. Size: 15 oz..

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Spectracide #HG-51200