Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grass and Weed Killer, 1.33 gal.

  • Zoro #: G0064088
  • Mfr #: 96370

$15.32

  • Contains: 0.12% Diquat Dibromide
  • Type: Ready-to-Use
  • For Use On: Chickweed, Dandelion, Plantain, Clover and Annual Bluegrass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spectracide #96370 Specifications

  • Zoro #: G0064088
  • Mfr #: 96370
Contains: 0.12% Diquat Dibromide Type: Ready-to-Use
For Use On: Chickweed, Dandelion, Plantain, Clover and Annual Bluegrass Includes: (2) AA batteries
Item: Grass and Weed Killer Coverage: 390 sq. ft.
Application Method: Trigger Sprayer Meets: EPA Registered
Size: 1.33 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Along with lawn weed killers, you'll also find other landscaping materials like tree protection, erosion control blankets and landscape edging to help keep your yard healthy all year long. This Grass and Weed Killer includes characteristics like: SIZE: 1.33 gal., TYPE: Ready-to-Use, FOR USE ON: Chickweed, Dandelion, Plantain, Clover and Annual Bluegrass

Technical Guides

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX, VA, VI

Reviews of Spectracide #96370