Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

128 oz. Liquid Spray Indoor/Outdoor Insect Killer

  • Zoro #: G0071228
  • Mfr #: HG-96098

$8.19

Details
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Insect Group: Flying and Crawling
  • Insect Control Type: Kills
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Spectracide #HG-96098 Specifications

  • Zoro #: G0071228
  • Mfr #: HG-96098
Indoor/Outdoor Usage: Indoor/Outdoor Insect Group: Flying and Crawling
Insect Control Type: Kills Dilution Ratio: Ready to Use
Active Ingredients: Gamma Cyhalothrin Item: Insect Killer
Form: Spray Targeted Insects: Cockroaches, Palmetto bugs, Ants, Clover Mites, Crickets, Cigarette Beetles, Confused Flour Beetles, Red Flour Beetles, Rice Weevils, Sawtoothed Grain Beetles, Dermestid Beetles, Firebrats, Waterbugs, Silverfish, Earwigs, Box Elder Bugs, Centipedes, Millipedes, Stink Bugs, Pillbugs, Sowbugs, Scorpions, Spiders
Size: 128 oz. Type: Insect Killer
DEET Concentration: DEET-Free Country of Origin (subject to change): Multiple

Description

Insect killers are the next-level defense against pests when the battle requires more than a repellent: Zoro has an armory of appropriate bug killers for every season and every reason. Take a look at the features for Spectracide Insect Killer. Size: 128 oz..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Spectracide #HG-96098