Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 gal. Liquid Concentrate Outdoor Only Insect Killer

  • Zoro #: G0071401
  • Mfr #: HG-96203

$32.51

Details
  • Form: Liquid
  • Type: Insect Killer
  • Active Ingredients: Gamma Cyhalothrin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Spectracide #HG-96203 Specifications

  • Zoro #: G0071401
  • Mfr #: HG-96203
Form: Liquid Type: Insect Killer
Active Ingredients: Gamma Cyhalothrin Insect Control Type: Kills
Item: Insect Killer Indoor/Outdoor Usage: Outdoor Only
Targeted Insects: Ants, Centipedes, Cockroaches, Crickets, Fleas, Flies, Gnats, Millipedes, Mosquitoes, Pillbugs, Scorpions, Sowbugs, Spiders, Deer Ticks DEET Concentration: DEET-Free
Size: 1 gal. Dilution Ratio: Ready to Use
Insect Group: Flying and Crawling Country of Origin (subject to change): Multiple

Description

Insect killers are the next-level defense against pests when the battle requires more than a repellent: Zoro has an armory of appropriate bug killers for every season and every reason. Here is some additional information about Spectracide Insecticide. Size: 128 oz..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Spectracide #HG-96203