Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dye Leak Detector, Universal/POE

  • Zoro #: G4294717
  • Mfr #: GS-3/ECS
$21.23
  • Item: Dye Capsule Leak Detector
  • Typical Application: AC & R Systems From 6 To 12 Tons
  • Amount of Oil in System: 3.3 qts. to 2 gal
See full product details
Orders over $75 ship free.

Spectroline #GS-3/ECS Specifications

  • Zoro #: G4294717
  • Mfr #: GS-3/ECS
Item: Dye Capsule Leak Detector Typical Application: AC & R Systems From 6 To 12 Tons
Amount of Oil in System: 3.3 qts. to 2 gal Capsule Size: 0.52 oz
Capsule Type: Plastic Manufacturers Warranty Length: 30 day
Amount of Refrigerant: 10 to 25 lbs. Dye Type: Universal/POE
Type of Compressor Oil: POE, Mineral Oil, Alkyl Benzene. Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dye Capsule Leak Detector, Amount of Oil in System 3.3 qts. to 2 gal, Amount of Refrigerant 10 to 25 Lbs., Universal/POE Dye Type, Typical Application AC & R Systems From 6 To 12 Tons, Type of Compressor Oil POE, Mineral Oil, Alkyl Benzene., Capsule Size 0.52 oz, Capsule Type Plastic, Manufacturers Warranty Length 30 day

Reviews of Spectroline #GS-3/ECS