Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dye, Oil, Green, Pint

  • Zoro #: G5104617
  • Mfr #: OIL-GLO 33-P
$109.99
  • Dye Type: Oil-Based
  • Package Quantity: 1
  • Typical Application: Hydraulic Leaks
See full product details
Out of Stock

Spectroline #OIL-GLO 33-P Specifications

  • Zoro #: G5104617
  • Mfr #: OIL-GLO 33-P
Dye Type: Oil-Based Package Quantity: 1
Typical Application: Hydraulic Leaks Capsule Size: Pint
Manufacturers Warranty Length: 1 yr Type of Compressor Oil: Petroleum and Synthetic
Item: Fluorescent Leak Detection Dye, Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fluorescent Leak Detection Dye, Green, Oil-Based Dye Type, Typical Application Hydraulic Leaks, Type of Compressor Oil Petroleum and Synthetic, Capsule Size Pint, Manufacturers Warranty Length 1 yr.

Reviews of Spectroline #OIL-GLO 33-P