Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dye, Oil, Yellow, Gallon

  • Zoro #: G6894264
  • Mfr #: OIL-GLO 22-G
$382.49
  • Manufacturers Warranty Length: 1 yr
  • Item: Fluorescent Leak Detection Dye, Yellow
  • Capsule Size: Gallon
See full product details
Out of Stock

Spectroline #OIL-GLO 22-G Specifications

  • Zoro #: G6894264
  • Mfr #: OIL-GLO 22-G
Manufacturers Warranty Length: 1 yr Item: Fluorescent Leak Detection Dye, Yellow
Capsule Size: Gallon Type of Compressor Oil: Petroleum and Synthetic
Typical Application: Hydraulic Leaks Dye Type: Oil-Based
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fluorescent Leak Detection Dye, Yellow, Oil-Based Dye Type, Typical Application Hydraulic Leaks, Type of Compressor Oil Petroleum and Synthetic, Capsule Size Gallon, Manufacturers Warranty Length 1 yr

Reviews of Spectroline #OIL-GLO 22-G