Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dye, Oil, Yellow, Pint

  • Zoro #: G5135873
  • Mfr #: OIL-GLO 22-P
$69.09
  • Dye Type: Oil-Based
  • Capsule Size: Pint
  • Package Quantity: 1
See full product details
Out of Stock

Spectroline #OIL-GLO 22-P Specifications

  • Zoro #: G5135873
  • Mfr #: OIL-GLO 22-P
Dye Type: Oil-Based Capsule Size: Pint
Package Quantity: 1 Type of Compressor Oil: Petroleum and Synthetic
Item: Fluorescent Leak Detection Dye, Yellow Manufacturers Warranty Length: 1 yr
Typical Application: Hydraulic Leaks Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fluorescent Leak Detection Dye, Yellow, Oil-Based Dye Type, Typical Application Hydraulic Leaks, Type of Compressor Oil Petroleum and Synthetic, Capsule Size Pint, Manufacturers Warranty Length 1 yr.

Reviews of Spectroline #OIL-GLO 22-P