Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dye, Oil, Yellow, PK6

  • Zoro #: G7523451
  • Mfr #: OIL-GLO 22/6
$38.99 ($6.50/unit)
  • Item: Fluorescent Leak Detection Dye, Yellow
  • Typical Application: Hydraulic Leaks
  • Manufacturers Warranty Length: 1 yr
See full product details
Out of Stock

Spectroline #OIL-GLO 22/6 Specifications

  • Zoro #: G7523451
  • Mfr #: OIL-GLO 22/6
Item: Fluorescent Leak Detection Dye, Yellow Typical Application: Hydraulic Leaks
Manufacturers Warranty Length: 1 yr Type of Compressor Oil: Petroleum and Synthetic
Dye Type: Oil-Based Package Quantity: 6
Capsule Size: 1 oz Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Spectroline Fluorescent Leak Detection Dye, Yellow. Typical Application: Hydraulic Leaks, Package Quantity: 6, Manufacturers Warranty Length: 1 yr..

Reviews of Spectroline #OIL-GLO 22/6