Spectrum
Acetone, 500mL
Mfr # A0054-500ML
Zoro # G8211642
$48.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Molecular Weight 58.08
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1090, Acetone, 3, PG II
Explore More Products
- SPECTRUM Ammonium Hydroxide, 20L A1200-20LTPL56
- SPECTRUM Azithromycin, 1g A2076-1G
- SPECTRUM Amlodipine Besylate, 5g A2353-5G
- SPECTRUM Amoxicillin, 5g A2099-5G
- SPECTRUM Ammnm Ntrt, Grnlr, Rgnt, ACS, 2.5kg A1215-2.5KG
- SPECTRUM Amyl Nitrite, 25ml A0455-25ML
- SPECTRUM Ammnm PrxydiSlft, Crstl, Biotc, 2.5kg A1227-2.5KG
- SPECTRUM Alpha-Caryophllene, 5mL, Glass C2990-5ML
- SPECTRUM Azure Ii, 1g A0574-1G
- SPECTRUM Amoxicillin, 25g A2099-25G
- RPI L-Aspartic Acid, 100 G A50060-100.0
- Spectrum Chemicals Starting with A