This item is Discontinued.

Spectrum Chemical N, N-Dimethylformamide, 1L HP572-1LT52

N, N-Dimethylformamide, 1L (Discontinued)

  • Mfr # HP572-1LT52
  • Zoro # G8060853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP572-1LT52
Zoro #
G8060853
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
N,N-Dimethylformamide
CAS Number
68-12-2
Molecular Weight
73.09
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, Pg III
Chemical Formula
C3H7NO
Special Information
Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.
Chemical Grade
HPLC
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo

Description

N,N-Dimethylformamide, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Special Information Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.