Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

N-Formyl-L-Tyrosine, 5g

  • Zoro #: G6674526
  • Mfr #: F0135-5G
$774.70 29% off
$547.38
  • Chemical Container Material: Clear Glass
  • Molecular Weight: 209.2
  • CAS Number: 13200-86-7
See full product details
This item ships free.

Spectrum #F0135-5G Specifications

  • Zoro #: G6674526
  • Mfr #: F0135-5G
Chemical Container Material: Clear Glass Molecular Weight: 209.2
CAS Number: 13200-86-7 Shelf Life: 24 mo
Chemical Container Type: Bottle Chemical Grade: Reagent
Chemical Container Size: 5 g Chemical Formula: C10H11NO4
Item: N-Formyl-L-Tyrosine Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

N-Formyl-L-Tyrosine, CAS Number 13200-86-7, Molecular Weight 209.2, Chemical Formula C10H11NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Spectrum #F0135-5G