Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tert Butyldimethylsilyl Imidazole, 1g

  • Zoro #: G6674842
  • Mfr #: B1043-1G
$102.12
  • Shelf Life: 24 mo
  • Chemical Container Size: 1 g
  • Chemical Grade: Reagent
See full product details
This item ships free.

Spectrum #B1043-1G Specifications

  • Zoro #: G6674842
  • Mfr #: B1043-1G
Shelf Life: 24 mo Chemical Container Size: 1 g
Chemical Grade: Reagent Chemical Formula: C9H18N2Si
Chemical Container Type: Bottle Item: 1-(Tert-Butyldimethylsilyl)Imidazole
CAS Number: 54925-64-3 Molecular Weight: F.W. 182.34
Chemical Container Material: Clear Glass Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

1-(Tert-Butyldimethylsilyl)Imidazole, CAS Number 54925-64-3, Molecular Weight F.W. 182.34, Chemical Formula C9H18N2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Spectrum #B1043-1G