- Home
- /
- Furniture, Linens & Decor
- /
- Kitchen & Dining Furniture
- /
- Short Bar Stools
- /
- Vinyl Stool without Back - Medium Bench
Spectrum
Vinyl Stool without Back - Medium Bench
- Zoro #: G3665759
- Mfr #: 700-30084
$526.64
- Item: Vinyl Stool without Back - Medium Bench
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $526.64
Spectrum #700-30084 Specifications
- Zoro #: G3665759
- Mfr #: 700-30084
- Item: Vinyl Stool without Back - Medium Bench
- Country of Origin (subject to change): United States
Description
Vinyl Stool without Back - Medium Bench
Reviews of Spectrum #700-30084
Explore more
- NPS Round Stool, Height Range 18", Masonite Board Black 6218-10
- HOLLAND BAR STOOL CO. 18" Low Back Swivel Vanity Stool, Nickel Finish, Canter Saddle Seat 41118AN012
- ELEGANT DECOR Dressing Stool 18 In. X 14 In. X 18 In. In Gold Paint MF6-1107G
- HOLLAND BAR STOOL CO. 18" Low Back Swivel Vanity Stool, Bronze Finish, Nat Maple Seat 41118BZNatMpl
- Spectrum Short Bar Stools