SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Area Drop Cloth, 5x8 Ft

SPEED DROPS| Zoro #: G2254244| Mfr #: SDAD508

$8.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Drop ClothWidth: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254244 Mfr #: SDAD508
Color: YellowItem: Drop Cloth
Width: 5 ft.Length: 8 ft.
Country of Origin (subject to change): China

Description

Drop Cloth, Yellow, Length 8 ft., Width 5 ft.

Reviews