Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0104450
  • Mfr #: 5YDC6
Speedaire 1-1/16" Bore Compact Double Acting Air Cylinder 1" Stroke 5YDC6
Speedaire 1-1/16" Bore Compact Double Acting Air Cylinder 1" Stroke 5YDC6
$92.06
  • Body Material: Stainless steel
  • Overall Length: 3.38 in
  • Features: No Cushions, Non-Rotating
See full product details
This item ships free.

Speedaire #5YDC6 Specifications

  • Zoro #: G0104450
  • Mfr #: 5YDC6
Body Material: Stainless steel Overall Length: 3.38 in
Features: No Cushions, Non-Rotating Dimension D: #6
Single Acting/Double Acting: Double Acting Temp. Range: -40 Degrees to 200 Degrees F
Dimension E: 8-32 UNC Dimension F: 0.25 in
Tie Rod Material: Stainless Steel Dimension J: 0.5 in
Piston Material: Aluminum Port Size: 1/8 in NPT
End Cap Material: Aluminum Cylinder Type: Compact
Air Cylinder Bore Dia.: 1 1/16 in Magnetic Piston: No
Dimension B: 1.94 in Dimension C: 1.69 in
Mount: Basic Finish: Silver
Item: Air Cylinder Stroke: 1 in
Max. Load: 177 lb Dimension JJ: 0.69 in
Cylinder Action: Double Acting Piston Rod Material: Stainless Steel
Max. Pressure: 200 psi Dimension L: 1/8 in NPT
Air Cylinder Type: Compact Dimension A: 2 in
Bore Dia.: 1 1/16 in Rod Dia.: 0.25 in
Dimension H: 0.422 in Tube Material: Stainless Steel
Air Cylinder Mount: Basic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/16 in, 1 in Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 in NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 3.38 in Overall Length, 177 lb Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 0.25 in Rod Dia.

Reviews of Speedaire #5YDC6