Speedaire
Air Tank, Stationary, 175 PSI, 6 Gal, Horiz
Mfr # 1TZY8
Zoro # G3373684
$453.41
21% off
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 6
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dimension D (In.) 12 in
- Standards ASME U Stamp
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert 6CJL3
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz 1TZY9
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz 1TZY7
- SPEEDAIRE Tank, Air, 30 G, 200 PSI 5Z359
- SPEEDAIRE Tank, Air, 120 G, 200 PSI 4KP88
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert 1TZZ7
- SPEEDAIRE Air Compressor, Honda, 13 HP, Base Plate 208WD2
- SPEEDAIRE Tank, Air, 80 G, 200 PSI 5Z365
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 400 Gal, Vert 6CJL4
- INDUSTRIAL GOLD 80 Gallon, Horizontal, 200Psi Asme/Crn Rated Air Receiver 80HNTPBKWR
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng 92837
- Speedaire Air Compressor Accessories