Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104861
  • Mfr #: 5YCN9
Speedaire 2-1/2" Bore Compact Double Acting Air Cylinder 4" Stroke 5YCN9
Speedaire 2-1/2" Bore Compact Double Acting Air Cylinder 4" Stroke 5YCN9
$117.46
  • End Cap Material: Aluminum
  • Dimension L: 1/4 in NPT
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5YCN9 Specifications

  • Zoro #: G0104861
  • Mfr #: 5YCN9
End Cap Material: Aluminum Dimension L: 1/4 in NPT
Mount: Basic Bore Dia.: 2 1/2 in
Magnetic Piston: No Body Material: Stainless steel
Piston Rod Material: Stainless Steel Air Cylinder Mount: Basic
Piston Material: Aluminum Tie Rod Material: Stainless Steel
Rod Thread Length: 0.7 in Dimension A: 3 3/4 in
Overall Length: 5.315 in Single Acting/Double Acting: Double Acting
Air Cylinder Type: Compact Stroke: 4 in
Max. Pressure: 200 psi Item: Air Cylinder
Max. Load: 981 lb Cylinder Action: Double Acting
Finish: Silver Rod Thread Size: 1/2"-20 Female
Dimension C: 3-1/4 in Port Size: 1/4 in NPT
Rod Dia.: 0.75 in Temp. Range: -40 Degrees to 200 Degrees F
Tube Material: Stainless Steel Dimension F: 0.75 in
Features: No Cushions, Not Switch Ready Dimension D: 1/4 in
Dimension H: 0.63 in Dimension J: 0.66 in
Dimension E: 1/2"-20 Air Cylinder Bore Dia.: 2 1/2 in
Cylinder Type: Compact Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 4 in Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/4 in NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.315 in Overall Length, 981 lb Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 0.75 in Rod Dia.

Reviews of Speedaire #5YCN9