Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Compact Double Acting Air Cylinder 1/4" Stroke

  • Zoro #: G0104767
  • Mfr #: 5YCU4
Speedaire 2" Bore Compact Double Acting Air Cylinder 1/4" Stroke 5YCU4
Speedaire 2" Bore Compact Double Acting Air Cylinder 1/4" Stroke 5YCU4
$85.20
  • Dimension E: 1/2"-20
  • Piston Material: Aluminum
  • Dimension L: 1/8 in NPT
See full product details
This item ships free.

Speedaire #5YCU4 Specifications

  • Zoro #: G0104767
  • Mfr #: 5YCU4
Dimension E: 1/2"-20 Piston Material: Aluminum
Dimension L: 1/8 in NPT Air Cylinder Bore Dia.: 2 in
Air Cylinder Type: Compact Dimension D: #10
Rod Thread Size: 1/2"-20 Female Tie Rod Material: Stainless Steel
Single Acting/Double Acting: Double Acting Dimension H: 0.63 in
Dimension J: 0.53 in Air Cylinder Mount: Basic
Mount: Basic Features: No Cushion, Switch Ready
Rod Dia.: 0.75 in Dimension C: 2.69 in
Item: Air Cylinder Max. Load: 628 lb
Stroke: 1/4 in Magnetic Piston: No
Temp. Range: -40 Degrees to 200 Degrees F Dimension F: 0.75 in
Cylinder Action: Double Acting Dimension A: 3 3/25 in
Body Material: Stainless steel Piston Rod Material: Stainless Steel
Bore Dia.: 2 in Max. Pressure: 200 psi
Tube Material: Stainless Steel Cylinder Type: Compact
Rod Thread Length: 0.7 in Finish: Silver
Port Size: 1/8 in NPT Overall Length: 2.205 in
End Cap Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 1/4 in Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 in NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.205 in Overall Length, 628 lb Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 0.75 in Rod Dia.

Reviews of Speedaire #5YCU4