Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Single Acting Air Cylinder 3" Stroke

  • Zoro #: G2902067
  • Mfr #: 6CRC0
Speedaire 2" Bore Round Single Acting Air Cylinder 3" Stroke 6CRC0
Speedaire 2" Bore Round Single Acting Air Cylinder 3" Stroke 6CRC0
$109.40
  • Magnetic Piston: No
  • Dimension E: 1.25 in
  • Rod Thread Length: 0.88 in
See full product details
This item ships free.

Speedaire #6CRC0 Specifications

  • Zoro #: G2902067
  • Mfr #: 6CRC0
Magnetic Piston: No Dimension E: 1.25 in
Rod Thread Length: 0.88 in Single Acting/Double Acting: Single Acting
Rod Thread Size: 1/2-20 UNF Finish: Silver
Dimension N1: 1-1/4"-12 Bore Dia.: 2 in
Piston Material: Aluminum Features: Non-Switch Ready
Nose Mount Thread: 1 1/4"-12 Dimension D: 0.50 in
Overall Length: 9.54 in Dimension A: 22/25 in
Air Cylinder Bore Dia.: 2 in Port Size: 1/4 in FNPT
Dimension C: 0.38 in Dimension Cc: 0.625 in
Cushion Type: None Dimension Kk: 1/2"-20 UNF
End Cap Material: Aluminum Spring Retraction Force: 15 lb
Air Cylinder Mount: Nose Dimension J: 0.31 in
Temp. Range: -10 Degrees to 165 Degrees F Mount: Nose
Tube Material: Stainless Steel Body Material: Stainless steel
Cylinder Type: Round Non-Repairable Spring Extension Force: 15 in
Stroke: 3 in Piston Rod Material: Chrome Plated Steel
Max. Pressure: 250 psi Dimension B: 1.374 in
Rod Dia.: 0.625 in Air Cylinder Type: Round Body
Item: Air Cylinder Cylinder Action: Single Acting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 2 in, 3 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.54 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 1/4 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #6CRC0