Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Compact Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0104679
  • Mfr #: 5YCW3
Speedaire 3" Bore Compact Double Acting Air Cylinder 3" Stroke 5YCW3
Speedaire 3" Bore Compact Double Acting Air Cylinder 3" Stroke 5YCW3
$159.99
  • Tube Material: Stainless Steel
  • Rod Thread Size: 5/8"-18 Female
  • Piston Rod Material: Stainless Steel
See full product details
This item ships free.

Speedaire #5YCW3 Specifications

  • Zoro #: G0104679
  • Mfr #: 5YCW3
Tube Material: Stainless Steel Rod Thread Size: 5/8"-18 Female
Piston Rod Material: Stainless Steel Tie Rod Material: Stainless Steel
Dimension D: 1/4 in Air Cylinder Mount: Basic
Body Material: Stainless steel Dimension C: 3.78 in
Piston Material: Aluminum Dimension E: 5/8"-18
Port Size: 1/4 in NPT Mount: Basic
Dimension A: 4 1/4 in Dimension L: 1/4 in NPT
Max. Load: 1,413 lb Stroke: 3 in
Dimension F: 0.88 in Cylinder Action: Double Acting
Single Acting/Double Acting: Double Acting Dimension H: 0.75 in
Air Cylinder Type: Compact Dimension J: 0.69 in
Cylinder Type: Compact Features: No Cushion, Switch Ready
End Cap Material: Aluminum Overall Length: 5.255 in
Finish: Silver Item: Air Cylinder
Bore Dia.: 3 in Max. Pressure: 200 psi
Temp. Range: -40 Degrees to 200 Degrees F Rod Thread Length: 0.73 in
Magnetic Piston: No Air Cylinder Bore Dia.: 3 in
Rod Dia.: 0.875 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 3 in Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/4 in NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.255 in Overall Length, 1,413 lb Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 0.875 in Rod Dia.

Reviews of Speedaire #5YCW3