Speedaire
Coupler Body, (M)NPT, 1/4, Steel
Mfr # 30E595
Zoro # G4868814
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 150 psi
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS 30E581
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel 30E719
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel 30E672
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum 30E608
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel 30E682
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E526
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum 30E626
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum 30E613
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- MILTON INDUSTRIES 1/4" Male Body A-Style 776
- PRIMEFIT Automotive Coupler 1/4" x 1/4" Female NPT 10PCS TC1414FS-B10-P
- Speedaire Hose Fittings