Speedaire
Coupler Plug, (F)NPT, 1/4, Brass
Mfr # 30E708
Zoro # G4869374
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- SPEEDAIRE Swivel Connector, 1/4 (M)NPT x 3/8 Barb 30E603
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel 30E720
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel 30E535
- SPEEDAIRE Coupler Plug, Hose Barb, 3/8, Steel 30E671
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E557
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS 30E591
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- SPEEDAIRE Coupler Body, Push On, 1/4, Aluminum 30E630
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel 30E740
- FESTO Coupling Socket KD4-3/8-I KD4-3/8-I
- PRIMEFIT Compressor Replacement Air Regulator w/Gauge CR1401G
- Speedaire Hose Fittings