Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Compact Double Acting Air Cylinder 1/4" Stroke

  • Zoro #: G0104469
  • Mfr #: 5YDA6
Speedaire 3/4" Bore Compact Double Acting Air Cylinder 1/4" Stroke 5YDA6
Speedaire 3/4" Bore Compact Double Acting Air Cylinder 1/4" Stroke 5YDA6
$79.75
  • Dimension B: 1.57 in
  • Max. Pressure: 200 psi
  • Tube Material: Stainless Steel
See full product details
This item ships free.

Speedaire #5YDA6 Specifications

  • Zoro #: G0104469
  • Mfr #: 5YDA6
Dimension B: 1.57 in Max. Pressure: 200 psi
Tube Material: Stainless Steel End Cap Material: Aluminum
Air Cylinder Type: Compact Finish: Silver
Dimension F: 0.19 in Port Size: #10-32 UNF
Body Material: Stainless steel Overall Length: 2.26 in
Bore Dia.: 3/4 in Dimension H: 0.332 in
Stroke: 1/4 in Air Cylinder Bore Dia.: 3/4 in
Dimension J: 0.34 in Dimension JJ: 0.47 in
Tie Rod Material: Stainless Steel Dimension E: 6-32 UNC
Dimension C: 1.22 in Piston Rod Material: Stainless Steel
Piston Material: Aluminum Air Cylinder Mount: Basic
Dimension A: 1 1/2 in Cylinder Type: Compact
Rod Dia.: 0.1875 in Max. Load: 88 lb
Item: Air Cylinder Mount: Basic
Single Acting/Double Acting: Double Acting Dimension L: 10-32
Cylinder Action: Double Acting Magnetic Piston: No
Temp. Range: -40 Degrees to 200 Degrees F Dimension D: #6
Features: No Cushions, Non-Rotating Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 in, 1/4 in Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.26 in Overall Length, 88 lb Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 0.1875 in Rod Dia.

Reviews of Speedaire #5YDA6