Speedaire
3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD
- Zoro #: G2934486
- Mfr #: 5W731
Hover or click to zoom Tap to zoom
$343.97
- Item: Air Hose
- Pneumatic Hose Length: 150 ft.
- Tube Material: Nitrile Oil Resistant
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $343.97
Speedaire #5W731 Specifications
- Zoro #: G2934486
- Mfr #: 5W731
- Item: Air Hose
- Pneumatic Hose Length: 150 ft.
- Tube Material: Nitrile Oil Resistant
- Cover Material: Nitrile Oil Resistant
- Hose Media: Air, Mild Chemicals, Water
- Length: 150 ft.
- Temp. Range: -20 Degrees to 190 Degrees F
- Hose Configuration: Bulk Hose
- Pneumatic Hose Color: Red
- Pneumatic Hose Inside Dia.: 3/4"
- Color: Red
- Meets: RMA Class A
- Safety Factor: 4:1
- Pneumatic Hose Product Group: Air Hose
- Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
- Pneumatic Hose Max. Pressure: 250 psi
- Type: Bulk
- Outside Dia.: 1.125"
- For Use With: Air, Water and Mild Chemicals
- Hose Length: 150 ft
- Hose Inside Dia.: 3/4 in
- Max. Working Pressure @ 70 F: 250 psi
- Hose Color: Red
- Hose Tube Material: Nitrile
- Hose Cover Material: Nitrile
- Standards: RMA Class A
- Air Hose Type: General
- Not Recommended Chemicals: Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Formaldehyde, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (50%), Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
- For Media Type: Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
- Hose Outside Dia.: 1.125 in
- Country of Origin (subject to change): United States
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Reviews of Speedaire #5W731
Explore more
- SPEEDAIRE Rubber Hose PN22N107G
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A221
- SPEEDAIRE 1/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL 4XR49
- SPEEDAIRE 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK 3JT68
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 3JT81
- SPEEDAIRE 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK 3JT75
- MSA SAFETY Air Hose Assembly, 75 Ft. 812625
- CONTINENTAL 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG02530-50-11
- CONTINENTAL 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD PLR07525-03-51
- CONTINENTAL 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-20-31
- WILTON Milton 1627-100 100 Foot 0.25 in. ID Push On & Lock Hose 1627-100
- Speedaire Air Hoses