Speedaire
Tank, Air, 20 G
Mfr # 3Z409
Zoro # G0564103
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 20 gal
- Working Pressure (PSI) 144
- HP 3
- Finish Paint
Explore More Products
- SPEEDAIRE Air Tank, Portable, Steel, 135 psi, 15 gal. 52YM08
- SPEEDAIRE Air Tank, Portable, 13 Gal 2TWC3
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP 2TWC1
- SPEEDAIRE Carry Tank, Air, 5 Gal 2TWC2
- SPEEDAIRE Tank, Portable, 20 G 1VW38
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP 2TWC4
- SPEEDAIRE Tank, Stationary, 30 G 1VW39
- ROLAIR Air Tank, 10 Gal., Steel, Portable AIRKEG2
- VELVAC Air Tank, 12-1/2 In H, 125 psi 035107
- FIRESTONE AIR TANK 5 GALL 7 PORT 9248
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi 035101
- Speedaire Air Compressor Accessories