Speedaire
Cable Reel, 50 ft., Powder Coated, Green
Mfr # 440G06
Zoro # G5378289
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Cable Coated No
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Replacement Parts
Explore More Products
- SPEEDAIRE Wire Damper, Speedaire Z927-4050
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren 45UZ50
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green 440G07
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver 440G04
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver 440G05
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green 440G08
- SPEEDAIRE Wire, Speedaire 40099000001740-16
- SPEEDAIRE Grounding Clamp, Speedaire 40511000001416
- PRO-XT MASTER PLUG 30Ft 4 Sockets 10A 16AWG Cassette Cable Reel CMA301116G4SL-US
- COXREELS Static Discharge Hand Crank Cable Reel SDH-200-1
- FLEXZILLA Retractable Air Hose Reel, Single Axle A L8041FZ
- Speedaire Hose & Cable Reels