Continental
3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red
Mfr # HZR07520-50-77-G
Zoro # G4105836
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air
- Hose Configuration Coupled Assembly
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. HZY02530-15-51-G
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. HZR05025-05-11-G
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM HZU03830-100-33
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 3/8" FNPSM x FNPSM HZG03830-10-41
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow GOR07550-50-G
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM HZU07530-50-31
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM HZU03830-10-43
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Green IGGN03830-150-G
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM HZU07530-25-41
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. HZB03820-10-13-G
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow HT112
- Continental Air Hoses